23-63/100 in. 5.5 cu. ft. Compact Outdoor Refrigerators in Stainless Steel
23-63/100 in. 5.5 cu. ft. Compact Outdoor Refrigerators in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- White LED-lit cabinet will never leave you fumbling for drinks in the dark
- Digital thermostat dials in precise temperatures, while the display lets you confidently track them
- Elegantly crafted with 304-grade stainless steel, the undisputed champion of durability in the elements
- Spacious refrigerator can hold up to 152 cans for entertaining even the largest crowds
- Blaze has your back with best-in-class customer service and a 1-year limited warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-63/100 in
- Energy Star Compliant:
- No
- Height:
- 34-13/100 in
- Interior Light:
- Yes
- Material:
- Glass, Plastic, Stainless Steel
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 5.5 cu ft
- Refrigerator Type:
- Compact
- Temperature Range:
- 60 to 90 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 99 lb
- Width:
- 23-81/100 in