26-3/8 in. Stainless Steel Trash/Recycling Drawer
26-3/8 in. Stainless Steel Trash/Recycling Drawer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel construction is durable in outdoor conditions
- Adds convenient storage in any outdoor kitchen
- Provides double the storage space for greater convenience
- Rounded bevel design adds structural integrity to the door
- Roll out drawer allows for easy lifting and emptying of storage bins
- Includes two 42 qt trash bins
Specifications
- Height:
- 26-3/8 in
- Length:
- 24-1/8 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Product Type:
- Trash/Recycling Drawer
- Width:
- 19-7/8 in