32-1/4 x 21-1/4 in. Stainless Steel Double Drawer Access Door
32-1/4 x 21-1/4 in. Stainless Steel Double Drawer Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Commercial grade 304 stainless steel construction is made for withstanding outdoor elements
- Ambient white lighting in drawers ensures perfect, natural illumination
- Soft-close hinges provide easy close for all doors
- Adds practical storage in any outdoor kitchen
- Door grants easy access to inside of BBQ island
- The two drawers feature heavy duty sliding drawer mechanisms for smooth operation
- Drawers provide storage for grilling tools and accessories
- Rounded bevel design adds structural integrity to the drawer
- Access door and fully enclosed storage drawers are accented with curved handles
Specifications
- Application:
- Kitchen
- Depth:
- 22-3/4 in
- Height:
- 21-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Access Door, Double Drawer
- Weight:
- 61 lb
- Width:
- 32-1/4 in