32-1/4 x 21-1/4 in. Stainless Steel Storage Cabinet
32-1/4 x 21-1/4 in. Stainless Steel Storage Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Commercial grade 304 stainless steel construction is made for withstanding outdoor elements
- Adds practical storage in any outdoor kitchen
- Gaskets sealed doors and fully enclosed construction keeps stored items dry
- Adjustable shelf height
- Lifetime warranty
Specifications
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-5/8 in
- Height:
- 21-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Storage Cabinet
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium(hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to:www.P65Warnings.ca.gov
- Width:
- 32-1/4 in