39-1/4 in. Stainless Steel Access Door and Triple Drawer
39-1/4 in. Stainless Steel Access Door and Triple Drawer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Commercial grade 304 stainless steel construction is made for withstanding outdoor elements
- Adds practical storage in any outdoor kitchen
- Door grants easy access to inside of BBQ island
- The 3 drawers feature heavy duty sliding drawer mechanisms for smooth operation
- Drawers provide storage for grilling tools and accessories
- Rounded bevel design adds structural integrity to the drawer
- Access door and fully enclosed storage drawers are accented with curved handles
Specifications
- Application:
- Kitchen
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-1/2 in
- Height:
- 21-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Access Door, Triple Drawer
- Weight:
- 58 lb
- Width:
- 39-1/4 in