13-7/8 in. Stainless Steel Trash Storage Drawer
Narrow 13-7/8 in. Stainless Steel Trash Storage Drawer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel construction is durable in outdoor conditions
- Adds convenient storage in any outdoor kitchen
- Narrow design perfect for smaller or more congested outdoor areas
- Rounded bevel design adds structural integrity to the door
- Roll out drawer allows for easy lifting and emptying of your trash bin
- Accented with a sleek straight handle
- Includes a 42 qt trash bin
Specifications
- Collection:
- Narrow
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-5/8 in
- Height:
- 26-3/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Trash/Recycling Drawer
- Width:
- 13-7/8 in