This product requires certification to purchase.

25-3/4 x 21-1/4 in. 56000 BTU 4-Burner Natural Gas Flame Thrower Ignition Gas Built-In Grill

You last purchased this on
 
Blaze Outdoor Products

Prelude 25-3/4 x 21-1/4 in. 56000 BTU 4-Burner Natural Gas Flame Thrower Ignition Gas Built-In Grill

  • Fast #
  • Part #BBLZ4LBMNG
  • Item #9505070
  • Manufacturer Part #BLZ-4LBM-NG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Blaze Outdoor Products

Prelude 25-3/4 x 21-1/4 in. 56000 BTU 4-Burner Natural Gas Flame Thrower Ignition Gas Built-In Grill

  • Fast #
  • Part #BBLZ4LBMNG
  • Item #9505070
  • Manufacturer Part #BLZ-4LBM-NG
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lifetime warranty
  • 3-year multi-user warranty
  • 4 commercial quality 304 stainless steel tube burners
  • 14,000 BTUs of cooking power per burner, for a total cooking surface of 56,000 BTUs
  • Heavy 8mm stainless steel rounded cooking rods maximize durability
  • 740 square inches of total cooking space
  • Push and turn flame-thrower primary ignition system delivers a fast start every time
  • Flash tube ignition and crossovers provide an alternate ignition option
  • Heat zone separators
  • Double-lined grill hood
  • Requires Certification

Specifications

BTU:
56000
Collection:
Prelude
Depth:
25-3/4 in
Fuel Type:
Natural Gas
Height:
21-1/4 in
Ignition System:
Flame Thrower Ignition
MBH:
56
Material:
Stainless Steel
Material Type:
304
Number of Burners:
4
Power Source:
Gas
Width:
32-1/2 in