16-18 ga Plastic Wire Connector
16-18 ga Plastic Wire Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Blue
- Material:
- Plastic
- UL Listed:
- Yes