This product requires certification to purchase.

Hydraulic Gate and Door Closer

You last purchased this on
 
Bloomfield Manufacturing

Kant Slam Hydraulic Gate and Door Closer

  • Fast #
  • Part #BKS950
  • Item #7627104
  • Manufacturer Part #KS-950
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bloomfield Manufacturing

Kant Slam Hydraulic Gate and Door Closer

  • Fast #
  • Part #BKS950
  • Item #7627104
  • Manufacturer Part #KS-950
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Kant-Slam Gate Closer Firmly Closes Gates And Doors Without Slamming
  • The Kant-Slam also meets self-closing swimming pool enclosure requirements!
  • A special feature found only in the Kant-Slam is that the closing pressure is self-contained within the unit and is transmitted through components of the closer to the mounting bracket on the frame - the result is no more pressure on the gate or door than from closing by hand.
  • Closing speed is controlled by the patent pending cylinder that regulates the flow of oil which in turn produces the desired closing speed.
  • The Kant-Slam closing unit is not affected by inclement weather and can be installed indoors and outdoors.
  • Kant-Slam mounts on the opening side of the gate or door and gently but firmly pushes it to a closed position.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Closet Door
Coating:
Black, Powder Coated
Collection:
Kant Slam
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2-1/2 in
Height:
7-1/2 in
Material:
Steel
UL Listed:
No
Width:
13 in