6 in. Push 316L Stainless Steel 1/8 Bend 45 Degree Combination Wye
6 in. Push 316L Stainless Steel 1/8 Bend 45 Degree Combination Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Pipe diameter: Ø160mm. Branch diameter: Ø160mm
- Stainless steel: AISI316L/EN1.4404
Specifications
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- 1/8 Bend, 45°, Combination Wye, Straight
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global