This product requires certification to purchase.

6 x 6 x 4 in. Push 316L Stainless Steel 1/8 Bend 45 Degree Reducing Combination Wye

You last purchased this on
 
BLUCHER

6 x 6 x 4 in. Push 316L Stainless Steel 1/8 Bend 45 Degree Reducing Combination Wye

  • Fast #
  • Part #W839110160ASUUP
  • Item #9411467
  • Manufacturer Part #839.110.160 AS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLUCHER

6 x 6 x 4 in. Push 316L Stainless Steel 1/8 Bend 45 Degree Reducing Combination Wye

  • Fast #
  • Part #W839110160ASUUP
  • Item #9411467
  • Manufacturer Part #839.110.160 AS
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pipe diameter: Ø160mm. Branch diameter: Ø110mm
  • Stainless steel: AISI316L/EN1.4404
  • Requires Certification

Specifications

End Connection 1:
Push
End Connection 2:
Push
End Connection 3:
Push
End Connections:
Push
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 6 in x 4 in
Fitting Type:
1/8 Bend, 45°, Combination Wye, Reducing
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
316L
Origin:
Global