This product requires certification to purchase.

115/230V Dual Voltage Condensate Removal Pump

You last purchased this on
 
Blue Diamond Pumps

MicroBlue® 115/230V Dual Voltage Condensate Removal Pump

  • Fast #
  • Part #BX86003
  • Item #9677941
  • Manufacturer Part #X86-003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Blue Diamond Pumps

MicroBlue® 115/230V Dual Voltage Condensate Removal Pump

  • Fast #
  • Part #BX86003
  • Item #9677941
  • Manufacturer Part #X86-003
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tolerates debris
  • Self priming/positive displacement
  • Silent operation
  • Dry running ability
  • 3 year warranty
  • No screen/no filters
  • Requires Certification

Documents


Specifications

AMP:
0.02
Collection:
MicroBlue®
Cord Length:
6 ft
Flow Rate:
1.3 gph
Height:
2-1/5 in
Length:
2-3/4 in
Maximum Feet of Head:
16.5
Origin:
Global
Power Source:
Electric
UL Listed:
Yes
Volts:
115/230V
Watts:
2.6 W
Width:
1-24/25 in