This product requires certification to purchase.

1/2 in. MNPT Norprene NL Tube Assembly for Flex-Pro A4 and M4 Peristaltic Pumps

You last purchased this on
 
Blue-White®

1/2 in. MNPT Norprene NL Tube Assembly for Flex-Pro A4 and M4 Peristaltic Pumps

  • Fast #
  • Part #BA4MNLT
  • Item #5095122
  • Manufacturer Part #A4-MNL-T
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Blue-White®

1/2 in. MNPT Norprene NL Tube Assembly for Flex-Pro A4 and M4 Peristaltic Pumps

  • Fast #
  • Part #BA4MNLT
  • Item #5095122
  • Manufacturer Part #A4-MNL-T
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Genuine Blue-White® replacement parts
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
A4/M4 MNL
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Rubber
Material Type:
Flex-A-Prene®
Product Type:
Tube Assembly