1/4 x 1/2 in. Threaded Polypropylene Injection Valve Assembly for 3/8 in. OD Tubing
1/4 x 1/2 in. Threaded Polypropylene Injection Valve Assembly for 3/8 in. OD Tubing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Genuine Blue-White® replacement parts
Documents
Specifications
- Brand Model Compatibility:
- A100-N/A1/A2/A3/M2/M3/C2/MC-2
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic, Rubber, Ceramic
- Material Type:
- Polypropylene, FKM
- Product Type:
- Injection Quill