1/4 x 3/8 in. OD Foot Strainer Tube for C-342-6 Peristaltic Pump
1/4 x 3/8 in. OD Foot Strainer Tube for C-342-6 Peristaltic Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Genuine Blue-White® replacement parts
Documents
Specifications
- Brand Model Compatibility:
- A1/A2/A3/A4/M1/M2/M3/M4
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Foot Strainer