This product requires certification to purchase.

3/8 in. Compression Flex-A-Prene Tube Assembly for Flex-Pro A2 and M2 Peristaltic Pumps

You last purchased this on
 
Blue-White®

3/8 in. Compression Flex-A-Prene Tube Assembly for Flex-Pro A2 and M2 Peristaltic Pumps

  • Fast #
  • Part #BA2SNEET
  • Item #5121282
  • Manufacturer Part #A2-SNEE-T
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Blue-White®

3/8 in. Compression Flex-A-Prene Tube Assembly for Flex-Pro A2 and M2 Peristaltic Pumps

  • Fast #
  • Part #BA2SNEET
  • Item #5121282
  • Manufacturer Part #A2-SNEE-T
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Genuine Blue-White® replacement parts
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
A2/M2 SNEE
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Rubber
Material Type:
Flex-A-Prene®
Product Type:
Tube Assembly