3/8 in. OD Connection Norprene ND Tube Assembly for Flex-Pro A3 and M3 Peristaltic Pumps
3/8 in. OD Connection Norprene ND Tube Assembly for Flex-Pro A3 and M3 Peristaltic Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Genuine Blue-White® replacement parts
Specifications
- Brand Model Compatibility:
- A3/M3 SND
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Rubber
- Material Type:
- Flex-A-Prene®
- Product Type:
- Tube Assembly