This product requires certification to purchase.

196.8 gpd 175 psi C2V 3/8 in. OD Compression Diaphragm Pump

You last purchased this on
 
Blue-White®

Chem-Feed® 196.8 gpd 175 psi C2V 3/8 in. OD Compression Diaphragm Pump

  • Fast #
  • Part #BC2V243XVD
  • Item #5095237
  • Manufacturer Part #C2V243XVD
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Blue-White®

Chem-Feed® 196.8 gpd 175 psi C2V 3/8 in. OD Compression Diaphragm Pump

  • Fast #
  • Part #BC2V243XVD
  • Item #5095237
  • Manufacturer Part #C2V243XVD
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manual or automatic controls via 4-20mA or pulse input control
  • Quiet variable speed motor
  • Built-in DFD (diaphragm failure detection) system
  • Full stroke length avoids priming loss
  • Backlit LCD display
  • Requires Certification

Specifications

AMP:
1.5
Collection:
Chem-Feed®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
160.8 gpd
Material:
Plastic, Rubber, Ceramic
Material Type:
PVDF, FKM
Maximum Temperature:
130
NEMA:
NEMA 4X
Pressure - Maximum:
175 psi
Volts:
115V