504 gpd 175 psi C2V 1/2 in. NPT Diaphragm Pump
Chem-Feed® 504 gpd 175 psi C2V 1/2 in. NPT Diaphragm Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manual or automatic controls via 4-20mA or pulse input control
- Quiet variable speed motor
- Built-in DFD (diaphragm failure detection) system
- Full stroke length avoids priming loss
- Backlit LCD display
Specifications
- AMP:
- 1.5
- Collection:
- Chem-Feed®
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 396.0 gpd
- Material:
- Plastic, Rubber, Ceramic
- Material Type:
- PVDF, FKM
- Maximum Temperature:
- 130
- NEMA:
- NEMA 4X
- Pressure - Maximum:
- 175 psi
- Volts:
- 115V