This product requires certification to purchase.

Peristaltic Chemical Metering Pump

You last purchased this on
 
Blue-White®

Flexflo® Peristaltic Chemical Metering Pump

  • Fast #
  • Part #BA1N10F1TP
  • Item #7235356
  • Manufacturer Part #A1N10F-1T-P
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Blue-White®

Flexflo® Peristaltic Chemical Metering Pump

  • Fast #
  • Part #BA1N10F1TP
  • Item #7235356
  • Manufacturer Part #A1N10F-1T-P
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Specifically for dosing polymers or other oil-based liquids
  • Self-priming against maximum line pressure
  • Tube Failure Detection (TFD+) senses tubing rupture
  • Set desired output with manual speed control knob
  • Requires Certification

Specifications

AMP:
0.51
Collection:
Flexflo®
Connection Size:
1/4
Connection Type:
OD Tube
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Flow Rate:
13.3 gpd
Material:
Plastic, Rubber, Ceramic
Material Type:
PVDF, Flex-A-Thane®, FKM
Maximum Temperature:
130
NEMA:
NEMA 3R
Pressure - Maximum:
65 psi
Product Type:
Peristaltic Metering Pump
Volts:
115V
Weight:
10 lb