This product requires certification to purchase.

1/2 in. FNPT Variable Area Flowmeter 0.5-5 gpm

You last purchased this on
 
Blue-White Industries

1/2 in. FNPT Variable Area Flowmeter 0.5-5 gpm

  • Fast #
  • Part #BF40500LN8
  • Item #1258784
  • Manufacturer Part #F-40500LN-8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Blue-White Industries

1/2 in. FNPT Variable Area Flowmeter 0.5-5 gpm

  • Fast #
  • Part #BF40500LN8
  • Item #1258784
  • Manufacturer Part #F-40500LN-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable, highly polished, one piece meter body
  • Annealed for added strength and chemical resistance
  • Acceptable for outdoor installations (acceptable in direct sunlight)
  • Direct reading permanent scale
  • White back reflector for easy reading
  • Standard 316SS, PVDF OR PTFE floats (varies per model)
  • 316SS guide rods, optional Hastelloy-C for more corrosive environments
  • Requires Certification

Specifications

Diameter:
1-1/4 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
5.0 gpm
Height:
8-3/16 in
Material:
Plastic, Rubber, Stainless Steel
Material Type:
316, Acrylic, PTFE, PVDF, Polypropylene, Viton®
Pressure - High:
150
UL Listed:
No
Weight:
0.5 lb