This product requires certification to purchase.

Replacement Tube for Flex-Pro A-100NF Peristaltic Metering Pump

You last purchased this on
 
Blue-White®

Replacement Tube for Flex-Pro A-100NF Peristaltic Metering Pump

  • Fast #
  • Part #BA14T
  • Item #7235355
  • Manufacturer Part #A1-4T
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Blue-White®

Replacement Tube for Flex-Pro A-100NF Peristaltic Metering Pump

  • Fast #
  • Part #BA14T
  • Item #7235355
  • Manufacturer Part #A1-4T
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Genuine Blue-White® replacement parts
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
A100-N
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Rubber
Material Type:
Flex-A-Prene®
Product Type:
Tube Assembly