This product requires certification to purchase.

4 in. Tie Down Clip Screw Bit Condenser Bracket

You last purchased this on
 
BMP USA

4 in. Tie Down Clip Screw Bit Condenser Bracket

  • Fast #
  • Part #ITD04SD
  • Item #4339561
4.8 out of 5 Customer Rating
You last purchased this on
 
BMP USA

4 in. Tie Down Clip Screw Bit Condenser Bracket

  • Fast #
  • Part #ITD04SD
  • Item #4339561
4.8 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Height:
1-3/4 in
Length:
4 in
Material:
Steel
Product Type:
Clip, Screw
Width:
1 in