This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #BNH30
  • Item #336562
  • Manufacturer Part #0330233453
4.4 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #BNH30
  • Item #336562
  • Manufacturer Part #0330233453
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 150 psi @ 72° F
  • 150 psi @ 366° F for steam
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Type:
Straight
Length:
30 in
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
Standard