(Count of 100) Facial Tissue in White
(Count of 100) Facial Tissue in White
Product Details
Product Details
- Comes in a convenient pop-up flat box
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Length:
- 8 in
- Material:
- Paper
- Package Quantity:
- Count of 100
- Width:
- 7-2/5 in