10 in. Vehicle Washer Brush in Grey
10 in. Vehicle Washer Brush in Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wide 2 1/2'' flow-through plastic block with threaded and tapered handle holes (handle not included)
- Bumper protects vehicle finish
Specifications
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Brush
- Width:
- 2-1/2 in