2000 ft. 2-ply Toilet Tissue in White
2000 ft. 2-ply Toilet Tissue in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wide roll diameter
- Embossed
- Reduces need for changing rolls
- Reduces chance roll will run out
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 2000 ft
- Material:
- Recycled Fiber
- Width:
- 3-5/8 in