This product requires certification to purchase.

300 ft. x 40 in. Plastic Banquet Roll in White

You last purchased this on
 
Boardwalk®

300 ft. x 40 in. Plastic Banquet Roll in White

  • Fast #
  • Part #BWK40300POLY
  • Item #4597001
  • Manufacturer Part #BWK 40300POLY
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boardwalk®

300 ft. x 40 in. Plastic Banquet Roll in White

  • Fast #
  • Part #BWK40300POLY
  • Item #4597001
  • Manufacturer Part #BWK 40300POLY
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Prevents water damaged tables
  • Protects from spills
  • Cut to fit tables
  • Covers up to 30 8-foot-long banquet tables
  • Reclosable box
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
300 ft
Material:
Plastic
Width:
40 in