36 x 3 in. Polypropylene Floor Brush Head in Black
36 x 3 in. Polypropylene Floor Brush Head in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Block with two threaded handle holes
- Handles sold separately
Specifications
- Color Finish Name:
- Black
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 3 in