36 x 30 in. 30 gal Super Heavy Grade Perforated Coreless Roll in Grey
36 x 30 in. 30 gal Super Heavy Grade Perforated Coreless Roll in Grey
Package Quantity Info:
Each: 1 Inner Pack: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Strong and durable
- Star-seal bottom
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Coreless Roll
- Size:
- 30 in x 36 in
- Thickness:
- 0.95 mil
- Width:
- 30 in