46 x 40 in. 45 gal 1.5 mil Low-Density Repro Liner in Black
46 x 40 in. 45 gal 1.5 mil Low-Density Repro Liner in Black
Package Quantity Info:
EA: 1 IP: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Twelve mil gauge can liner with equivalent strength of 15 mil liner
- Perforated roll for easy dispensing
- Coreless rolls save space and material
- Star-sealed bottom
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 46 in
- Material:
- Plastic
- Product Type:
- Liner
- Size:
- 40 in x 46 in
- Thickness:
- 1.2 mil
- Width:
- 40 in