Light Duty Scour Pad in White
Light Duty Scour Pad in White
Frequently Purchased Together
Product Details
Product Details
- Ideal for glass, stainless steel, porcelain, chrome, copper and ceramic surfaces
- Won't scratch or dull most surfaces
Specifications
- Application:
- Restaurants, Food Processing, Surface
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9 in
- Material:
- Synthetic, Fiber
- Product Type:
- Scour Pad
- Width:
- 6 in