This product requires certification to purchase.

60 in. Plastic Head Quick Change Mop Handle in Yellow

You last purchased this on
 
Boardwalk®

Unisan™ 60 in. Plastic Head Quick Change Mop Handle in Yellow

  • Fast #
  • Part #BWK620
  • Item #7465629
  • Manufacturer Part #BWK620
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boardwalk®

Unisan™ 60 in. Plastic Head Quick Change Mop Handle in Yellow

  • Fast #
  • Part #BWK620
  • Item #7465629
  • Manufacturer Part #BWK620
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Size: 60" L x 1" D
  • Hinged side latch
  • Roller adjustment knob
  • Vinyl covered aluminum handle
  • Requires Certification

Specifications

Collection:
Unisan™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
60 in
Length:
60 in
Material:
Aluminum, Plastic
Material Type:
Vinyl