1 Robe Hook in Bright Polished Stainless Steel
1 Robe Hook in Bright Polished Stainless Steel
Package Quantity Info:
EA: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Polished Stainless Steel
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 1
- Projection:
- 2 in
- Width:
- 1-1/4 in