This product requires certification to purchase.

1 Robe Hook in Satin Stainless Steel

Bobrick

1 Robe Hook in Satin Stainless Steel

  • Fast #
  • Part #BB6707
  • Item #4101033
  • Manufacturer Part #B-6707
3.9 out of 5 Customer Rating
Brand image
Bobrick

1 Robe Hook in Satin Stainless Steel

  • Fast #
  • Part #BB6707
  • Item #4101033
  • Manufacturer Part #B-6707
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
2 in
Height:
2 in
IAPMO Listed:
No
Installation Type:
Surface Mount
Material:
Stainless Steel
Mount Type:
Wall
Number of Hooks:
1
Projection:
2 in
Width:
2 in