1 Robe Hook in Satin Stainless Steel
1 Robe Hook in Satin Stainless Steel
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 2 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2 in
- Width:
- 2 in