1 Robe Hook in Satin Stainless Steel
1 Robe Hook in Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Installation Type:
- Surface Mount
- Mount Type:
- Wall
- Number of Hooks:
- 1