15-5/8 in. Seat Cover Dispenser in Stainless Steel
15-5/8 in. Seat Cover Dispenser in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1/4 in
- Material:
- Stainless Steel
- Width:
- 15-5/8 in