16 in. Stainless Steel Shelf
16 in. Stainless Steel Shelf
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Front edge is hemmed for safe handling
- Welded to back return of shelf and secured inside front hem of shelf
- 3/4" return edges for maximum rigidity
- 65% recycled stainless steel content
- Secure shelf to wall with sheet-metal screws
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Satin
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Stainless Steel
- Width:
- 5 in