18 x 24 in. 304 Stainless Steel Shelf in Satin
18 x 24 in. 304 Stainless Steel Shelf in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 18 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Length:
- 24 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Thickness:
- 0.75 in
- WaterSense Labeled:
- No