2-Roll Recessed Tissue Dispenser in Satin
2-Roll Recessed Tissue Dispenser in Satin
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Satin
- Depth:
- 1-7/8 in
- Height:
- 6-1/8 in
- Installation Type:
- Recessed Mount
- Material Type:
- 304
- Width:
- 12-5/16 in