24 in. Stainless Steel Channel Frame Mirror
24 in. Stainless Steel Channel Frame Mirror
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1-piece, 1/2 in x 1/2 in x 3/8 in channel-frame
- Mitered corners
- Frame screw permits easy replacement of glass
- Bobrick framed mirrors are manufactured to a tolerance 1/8 in
- For sufficient space to lift mirror onto wall hanger, provide 1 in minimum clearance above top of mirror frame
- Provide 1 in minimum clearance at bottom of mirror for unlocking mirror from wall and 1/2 in clearance on each side
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polish
- Depth:
- 1/4 in
- Gauge (metal):
- 16 ga
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Material Type:
- 430
- Product Type:
- Mirror, Channel Framed
- Shape:
- Rectangular
- Width:
- 34 in