30-7/8 in. Grab Bar in Satin
30-7/8 in. Grab Bar in Satin
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1-1/2 in
- Length:
- 30-7/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- Weight Capacity:
- 900 lb
- Width:
- 15-7/8 in