This product requires certification to purchase.

30 x 18 in. Stainless Steel Frame Angle Glass Mirror

You last purchased this on
 
Bobrick

30 x 18 in. Stainless Steel Frame Angle Glass Mirror

  • Fast #
  • Part #BB2901830
  • Item #2185370
  • Manufacturer Part #B-290 1830
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bobrick

30 x 18 in. Stainless Steel Frame Angle Glass Mirror

  • Fast #
  • Part #BB2901830
  • Item #2185370
  • Manufacturer Part #B-290 1830
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
3/4 in
Height:
30 in
Installation Type:
Wall Mount
Material:
Glass, Stainless Steel
Product Type:
Rectangular Mirror
Width:
18 in