36 x 24 in. Stainless Steel Frame Tilt Glass Mirror
36 x 24 in. Stainless Steel Frame Tilt Glass Mirror
Frequently Purchased Together
Product Details
Product Details
- Provides visibility for wheelchair patients
- Beveled edges of frame hug mirror
- Provides gapless fit for improved appearance, and safety when cleaning mirror
- Mirror is designed to provide full visibility for wheelchair patients in hospitals and nursing home
- Tilt mirror assembly shall consist of a mirror and a separate wall frame with built-in wall hanger
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin
- Depth:
- 1/4 in
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Mirror, Fixed-Position Tilt
- Shape:
- Rectangular
- Width:
- 24 in