36 x 24 in. Wall Mount Mirror
36 x 24 in. Wall Mount Mirror
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1-piece, roll-formed 3/4 in x 3/4 in angle-frame
- Beveled frame edge at mirror for improved appearance
- To specify special sizes use Series Number followed by width then height in inches
- Bobrick framed mirrors are manufactured to a tolerance +/- 1/8 in
- For sufficient space to lift mirror onto wall hanger, provide 3-1/4 in for Snap Locking Design, 5-3/8 in for lock tab design minimum clearance above center line of mounting screw holes
- Provide 1 in minimum clearance at bottom of mirror for unlocking mirror from wall and 1/2 in clearance on each side
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Welded-Frame
- Shape:
- Rectangular
- Width:
- 24 in