5-1/4 x 11-3/4 in. Recessed Double Roll Toilet Tissue Dispenser with Hoods in Stainless Steel
5-1/4 x 11-3/4 in. Recessed Double Roll Toilet Tissue Dispenser with Hoods in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 3-3/8 in
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Width:
- 11-3/4 in