6-1/8 x 6-1/8 in. Recessed Toilet Tissue Dispenser in Satin Stainless Steel
6-1/8 x 6-1/8 in. Recessed Toilet Tissue Dispenser in Satin Stainless Steel
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 3-3/8 in
- Height:
- 6-1/8 in
- Installation Type:
- Wall Mount
- Width:
- 6-1/8 in