70 x 72 in. Vinyl Shower Curtain in Matte White
70 x 72 in. Vinyl Shower Curtain in Matte White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Matte White
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Shower Curtain
- Width:
- 70 in