Automatic Roll Towel Dispenser with 12 gal Waste Receptacle in Satin Stainless Steel
Automatic Roll Towel Dispenser with 12 gal Waste Receptacle in Satin Stainless Steel
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 4 in
- Height:
- 54-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Electronic Towel Dispenser
- Width:
- 16 in